Beli linier shaft di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Linear Shaft (As Bulat)Deskripsi:Produk ini juga sering disebut dengan As bulatatribut:
- Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
- Dimension C (mm): 0.5
- Hardness HRC: 60 or more
- Shaft Length L (mm): 100
- Heat Processing: Induction hardening
- Effective hardened layer (mm): 1 or more
- Heat treatment: Induction hardening
- Length (mm): 100
- Shape: straight
- Surface roughness (micromRmax): 1.5
- TIMKEN Tapered Roller Bearing Single (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- SAMICK Shaft Diameter SF12 typeDeskripsi:ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mmatribut:
- Diameter Shaft (mm): 12
- SAMICK Shaft Diameter SF16 typeDeskripsi:ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mmatribut:
- Diameter Shaft (mm): 16
- Non Brand Iron Round Baratribut:
- Size (mm): 6
- Length (m): 12
- Thomson Linear Motion ShaftDeskripsi:Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- SAMICK Shaft Diameter SF20 typeDeskripsi:ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mmatribut:
- Diameter Shaft (mm): 20
- Non Brand Lab, ESD, and Cleanroom Stoolatribut:
- UNSPSC: 56112106
- Assembled: No
- Base: Cast Aluminium
- Color: Black
- Material: Polyurethane
- Seat Depth (inch): 14
- Seat Width (inch): 17
- Standards: ANSI/BIFMA
- Weight Capacity (lbs): 300
- Non Brand As Stainless Steel - SUS304Deskripsi:Keunggulan Produk As Stainless Steel:1. Tidak mudah berkarat2. Kokohatribut:
- Grade: SUS304
- Material: Stainless Steel
- TOYOX Hose ToyoSilicon (Selang Silicon / Selang Tahan Panas)atribut:
- Color: White Line Green
- TIMKEN Tapered Roller Bearing Single Cones (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- Togawa Heat-Resistant Eco Hose (Selang Tahan Panas / Selang Oli)atribut:
- Length (m): 40
- Color: Clear
- Finish Material: Polyolefin-based elastomer
- Working Temperature (°C): -20 to 80
Daftar Harga linier shaft Terbaru October 2026
| monotaro Linear Shaft (As Bulat) | Rp59.900 |
| Kawada Linier Shaft Ball Bearing | Rp319.900 |
| TIMKEN Tapered Roller Bearing Single (Laher Tirus) | Rp56.900 |
| Non Brand Stainless Steel Round Bar | Rp74.900 |
| SAMICK Shaft Diameter SF12 type | Rp90.900 |
| SAMICK Shaft Support | Rp73.900 |
| SAMICK Shaft Diameter SF16 type | Rp159.900 |
| Non Brand Iron Round Bar | Rp179.900 |
| Thomson Linear Motion Shaft | Rp539.900 |
| MZ Round Bar/Steel Bar | Rp239.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9yP101567358-8.jpg)

/jtP106530713-5.jpg)













/fxP106530573-1.jpg)

/ftP105538569-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)